Order Entry
Northern Ireland
ContactUsLinkComponent
Vial, flip-top
Vial, flip-top
Catalog # 216-4900
Supplier:  Capitol Europe
New Product
undefined
Vial, flip-top
Catalog # 216-4900
Supplier:  Capitol Europe
New Product

Specifications

  • Cap included:
    Yes
  • Ø×H:
    84,8×28,7 - 30,9 mm
  • Capacity:
    33,00 ml
  • Colour:
    Translucent
  • Description:
    Vial, flip-top
  • Material:
    PP
  • Pk:
    600
  • Max. capacity:
    49 ml

Specifications

About this item

Single use flip-top vial for dairy, food sampling.

  • User-friendly hinged vials concept, one-hand opening and closing
  • Patented “in mold closing” process
  • Translucent in color for visual inspection
  • Polypropylene for food contact
  • 100% recyclable after use
  • Allows the use of gloves in cold environment

Intended fields of use include field collection of farm milk and related dairy products, and quality control sample storage containers and food packaging vials.

Certifications: ISO-9001 certified company. Complies with Regulation (EC) No 1935/2004.