Order Entry
Northern Ireland
ContactUsLinkComponent
Milli-Q® SQ Switch 3,5 L Tank
Milli-Q® SQ Switch 3,5 L Tank
Catalog # MILLTANKSQ003
Supplier:  Merck
New Product
undefined
Milli-Q® SQ Switch 3,5 L Tank
Catalog # MILLTANKSQ003
Supplier:  Merck
New Product

Specifications

  • Description:
    Milli-Q® SQ switch 3,5 L tank
  • Weight:
    4 kg
  • W×D×H:
    124×212×369 mm
  • Pk:
    1

Specifications

About this item

The Milli-Q® SQ Switch 3,5 L tank is at the heart of the Milli-Q® SQ 2Series family. It allows to easily carry pure RO water from the production station to the dispensing module.

  • This mobile SQ Switch tank is rapidly refilled with freshly produced pure RO water thanks to the high-flow (up to 42 L/h) reverse osmosis (RO) cartridge

  • Easy and safe to carry filled tank from production unit to dispensing unit
  • Transparent material gives immediate water level status

    Supports lab activity expansion while limiting budget investment

Simple, manual handset dispenser allows any new and untrained user to delivers ultrapure water at variable flow rate, from up to 1,6 L/min to drop by drop.

Reliable 18,2 MΩ·cm resistivity ultrapure water quality is indicated at a glance by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp.

Tank mobility means that freshly ultrapure water can be dispensed anywhere with an electrical outlet, from the autonomous Milli-Q® SQ 200 ultrapure dispensing module. Unlimited scalability: one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules (just plug in an electrical outlet).