Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- W×D×H ext.:625×680×2000 mm
- Capacity:271 L (Refrigerator), 113 L (Freezer)
- Description:Sparkfree fridge freezer
- Refrigerant:Low GWP refrigerant
- Alarm:High temperature alarm available (Visual only and only for the refrigerator compartment)
- Defrost:Fridge - auto; Freezer - manual
- Door lock:2 - one for each door
- Door type:Solid
- Shelves/drawers:5 (Shelves), 3 (Drawers)
- Weight:67,5 kg
- Pk:1
- Temperature:0...10 °C (Fridge), −15...−23 °C (Freezer)
Labcold Sparkfree fridge freezer is engineered to store flammable materials safely with all potential sources of ignition, such as the thermostat removed from inside the compartments of both the fridge and the freezer.
- Automatic defrosting in fridge
- Drawers in Freezer
- Low GWP refrigerant
- Sparkfree
- Small footprint
- Door lock to both fridge and freezer compartment with 2 keys
- Freestanding style
Customisable to meet your requirements, we can add a digital temperature display with high and low temperature alarms with minimum and maximum temperature recording if required. Please ask for details at time of ordering.
Energy consumption: 0,88 kWh/24 hr
Interior construction: Moulded plastic
Exterior construction: White enamel
Door hinging: Right