Specifications
- Description:Stainless steel hex bolt
- Material:Stainless steel 304
- Pk:25
- Thread:M 10
- Usable length:50 mm
- Pitch:1,5 mm
Specifications
About this item
These stainless steel hexagon set screws are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or togue wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles. They are constructed from A2 stainless steel which means they have excellent resistance to wear and tear and can even be safely used in food production applications.
- A2 Type 304 Stainless steel
- Good corrosion resistance
- Recyclable
- Non-magnetic
Hexagon set screws are fully threaded and can be used with a nut or in a tapped hole. The bolts are tightened with a wrench, and are usually used with appropriate hex nuts and washers.
Due to their versatility, hex screws are used in many applications where two materials need to be joined together. They can be used in; construction, machine repairs, outdoor furniture, DIY projects.