About this item
An outstanding value, this garment is ideal for workwear and corporate wear.
- Stylish unisex design for multi-functional use
- Made from 100% cotton fabric for added comfort and breathability
- Ideal for corporate wear and custom finishes
Available in a selection of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort.
Recommended for dry daily wear.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- PRTWB195BKRL
- PRTWB195BKRXXXL
- PRTWB195BKRXL
- PRTWB195BKRXXL
- PRTWB195BKRM
- PRTWB195BKRS
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 0,26 g/m²
- 0,33 g/m²
- 0,274 g/m²
- 0,3 g/m²
- 0,248 g/m²
- 0,224 g/m²