Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Print width:25,40 mm (max.)
- Description:M410 label printer, UK plug with Brady workstation suite
- Model:M410-UK-BWS
- Print resolution:300 dpi
- Materials supported:Continuous and die-cut
- Power supply:AC adaptor; rechargeable battery
- Connector type:USB
- Interfaces:Stand-alone and Peripheral
- Printer:Monocolour
- Label size:25,40 mm (max. width)
- Print method:Thermal transfer
- Print speed:250/day (max.)
- Pk:1
Specifically engineered for premium 25,40 mm printing, the M410 Label printer is an everyday workhorse for DataCom, electrical and lab professionals.
- Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1,2 m drops and challenging work environments
- Enhanced exterior colouring for jobsite visibility
- Ships with a licence for the Brady Workstation suite of your preference: Product and wire identification, safety and facility identification, or lab identification, enabling easy creation of a wide range of labels and signs
- Backlit LCD graphics display for easier labelling in low-lit areas
Applications include: Asset tracking; component and equipment labelling; data and telecommunications labelling; electrical labelling; facility identification; general identification; inventory and inspection labelling; laboratory labelling; wire and cable labelling.
Cutter type: Single hand manual actuate; straight cut; with label retention.