Vikan 0618 Mop Holder
Catalog # RADS177-4076
Supplier: RADIONICS
Specifications
- Description:Mop holder
- Length:470 mm
- Material:Stainless steel
- Pk:1
Specifications
About this item
Stainless steel wall bracket has an ultra hygienic design.
- Number of tools held: 4
- Attachment type: Hanging
- FDA compliant: Yes
- Industy sector: Food industry
- Mounting type: Wall
To ensure easy cleaning it is mounted with a distance to the wall making it possible to clean between the wall bracket and the wall. Storing cleaning tools on wall brackets increases the durability of the tools.
Width: 80 mm
Height: 60 mm
Gross weight: 0,686 kg
Net weight: 0,591 kg
Cubik metre: 0,0023 M3
Recommended sterilisation temperature (autoclave): 121 °С
Max. cleaning temperature (dishwasher): 93 °C
Min. pH-value in usage concentration: 2 pH
Max. pH-value in usage concentration: 10,5 pH