Order Entry
Northern Ireland
ContactUsLinkComponent
p-Tolylacetonitrile 98%
p-Tolylacetonitrile 98%
Certificates
undefined
p-Tolylacetonitrile 98%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5170 to 1.5195 (20°C, 589 nm)
  • GC:
    ≥97 %
  • Sulfate (SO4):
    ≤5 ppm
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤10 ppm
  • Calcium (Ca):
    ≤5 ppm
  • Chromium (Cr):
    ≤0.5 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lithium (Li):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Manganese (Mn):
    ≤0.5 ppm
  • Potassium (K):
    ≤5 ppm
  • Sodium (Na):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together