Order Entry
Northern Ireland
ContactUsLinkComponent
L-Alanine 99%
L-Alanine 99%
Certificates
undefined
L-Alanine 99%
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 % (105°C, 3 h)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥95 % (c=10, H2O, 430 nm) 1 cm cell
  • pH:
    5.5 to 7 (2.5 % at 25°C)
  • Specific optical rotation:
    +13.5° to +15.5° (20°C, 589 nm) (c=10, 6 N HCl) (on dry substance)
  • Titration with HClO4:
    98.5 to 101.5 % (on dry substance)
  • Chloride (Cl):
    ≤200 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Other amino acids:
    ≤0.5 % (TLC)

Specification Test Results

Related Information

Frequently Bought Together