Pressure Control Valve
Pressure control valves FDV 30/31
Catalog # KNFA063722/000000
Supplier: KNF
Jump to:
Product Details & Documents
These valves are used for the prevention of excessive pressure build-up.
- Compact and lightweight
- Use with liquid and gaseous media
- High chemical resistance
- Durable and maintenance free
- Available with manually adjustable turning knob (31/301)
- NSF certified models available
Optimising accuracy of the pump by reducing pressure fluctuations
Preventing unwanted injection of liquid caused by venturi
Max. flowrate liquid: 3 L/min
Max. flow rate for gas: 150 NL/min
Connecting threads: G ¹/₈"
Max. permissible temperature for media: 80 °C
Max. permissible ambient temperature: 80 °C
Weight according to material of construction: 50 to 60 g
Specifications
- Description:Pressure control valves FDV 30/31
- Cat. No.:KNFA063722/000000
- Max. pressure:0,5 - 2,5 bar
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



