Order Entry
Northern Ireland
ContactUsLinkComponent
Automatic Wire Stripper
Automatic Wire Stripper
Catalog # RADS663-617
Supplier:  RADIONICS
Automatic Wire Stripper
Catalog # RADS663-617
Supplier:  RADIONICS

Specifications

  • Description:
    RS PRO automatic wire stripper with 8 to 22 AWG cutting sizes, 165 mm
  • Pk:
    1

Specifications

About this item

Simple to use stripper which cuts and strips insulation from range of wire sizes in one operation.

  • Zinc alloy body and handle, medium carbon steel sheet for stripping mechanism, pvc injection soft grip
  • High carbon steel for the cutting and stripper knife blades
  • Spring steel for auto return tension spring
  • Light gray powder coating for zinc alloy frame, chemical blackened finish for cutting knife blade
  • Heat treated to 38 to 53 HRC (cutting and stripper knife blades), rivet 25 HRC
  • Overall length: 165 mm
  • Conductor awg wire sizes: 8, 10, 12, 14, 18 and 22 gauges

Featuring a tension spring action for auto-return, a single squeeze of handles opens and closes the synchronised jaws and strips insulation cleanly from the conductor. For an effortless and efficient stripping of many sizes of wire, this tool is ideal.

With ergonomic handles and six integrated striping sizes, this versatile tool promises a long and reliable working life. This all-purpose stripper even features replaceable jaws for further versatility.

Wire strippers are a hand-held tool designed to remove insulation or outer sheath from electrical wires. Wire strippers create a neat and tidy cut to reveal wires, ready to be soldered or have a connector attached. There are various types available from stripping the cable to cutting copper and conduit. Wire strippers are primarily used by electricians or mechanics but are equally at home in any DIY toolbox.