Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Label printer, colour, BradyJet J4000-UK-BWSPWID, with product and wire ID software, UK-plug
- Model:J4000-UK-BWSPWID
- Print resolution:4800 dpi
- Materials supported:Continuous and die-cut
- Computer requirements:PC
- Print width:209,55 mm (max.)
- Power supply:AC adaptor
- Connections:USB; ethernet
- Printer:Full Colour
- Print method:Inkjet
- Print speed:5000 max. labels/day
- Pk:1
- For:Asset tracking; component and equipment labelling; general identification; general identification; warehouse marking
This industry inkjet workhorse creates up to 5000 impactful full-colour labels per day up to 203.20 mm wide on continuous or die-cut material.
- Full colour
- Long-lasting
- 5000 labels per day
Ideal for a wide variety of applications in safety, including lean/5S, lockout tagout, instructional or safety chemical labelling for handling, storage or transport, as well as lab settings. Contains the colour options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels. Streamline storage by only needing to stock white label material and print only what you need, when you need it, in photo-quality full colour every time.
Easily print PDFs or from third-party software packages with the optimised windows driver. 1-click label part recognition and setup with Brady workstation product and wire ID software suite.