Order Entry
Northern Ireland
ContactUsLinkComponent
Heat Transfern Liquid, Ultra 301
Heat Transfern Liquid, Ultra 301
  LAUDLZB353
 :  LAUDA
 :  
Heat Transfern Liquid, Ultra 301
  LAUDLZB353
 :  LAUDA
 :  

 

  • Pk:
    20 L
  • Description:
    Heat transfern liquid, ultra 301
  • Density:
    858 kg/m³ at 20 °C
  • Flash point:
    245 °C
  • Viscosity:
    76.5 mm²/s at 20 °C

 

 

Heat transfer liquid for temperatures up to over 300 °C.

  • Silicone-free liquid, ideal for surface-sensitive applications
  • The safety data sheet must be observed for uses in bath thermostats