Order Entry
Northern Ireland
ContactUsLinkComponent
(2,4-Dichlorophenoxy)acetic acid 97%
Irritant
Corrosive
(2,4-Dichlorophenoxy)acetic acid 97%
Certificates
undefined
Irritant
Corrosive
(2,4-Dichlorophenoxy)acetic acid 97%
Certificates

Specification Test Results

  • Appearance:
    White to beige Powder or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    136 to 141 °C
  • HPLC:
    ≥96.0 %
  • Titration with NaOH:
    96.0 to 104.0 %
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together