Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Colour:White
- Description:RFID laboratory labels
- Dimensions:65W×6H mm
- Material:PP
- Model:THT-65x6-7425/3004-0.5
- Packed:500 lables per roll
- Pk:1 Roll
- Adhesive:Acrylic
UHF RFID label for use on general laboratory identification on medical well plate, petri and cell culture dish.
- Pharmaceutical and healthcare
- The RFID label is designed for used on well plate, petri and cell culture dish in the laboratory environment
- Polyester tag face material, with chip bonded to aluminium antenna using anisotropic conductive film adhesive, suitable for thermal transfer printing, including RFID encoding
- Labels are outside wound and 100% inspected, 500 good RFID labels per roll with bad tags marked