Softshell Jackets (2L), WX3 Eco Hybrid
Supplier: Portwest
Certificates
About this item
Cutting edge softshell jackets using sustainable fabrics that has a windproof, water-resistant, and breathable membrane with the added luxury of a micro polar fleece. Clever features include pre-formed elbows, reflective trims and multiple pockets.
- Durable, breathable, windproof and water resistant fabric
- Eco-conscious certified recycled fabric
- Zipped chest pocket
- Elasticated cuffs for a secure fit
- Back vent for breathability and comfort
Pre-bent sleeves allow increased freedom of movement. Phone pocket. With eight pockets for ample storage. With two layer. Knitted fabric with brushed backing. Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface.
Weather conditions: Dry: Daily wear
Specifications
- Catalog No:
- PRTWT753BKRXXXL
- PRTWT753BKRXL
- PRTWT753BKRXXL
- PRTWT753BKRM
- PRTWT753BKRS
- PRTWT753BKRL
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
- 94% GRS Polyester, 6% Elastane ripstop bonded to 100% GRS Polyester micro fleece (2L)
Specifications
Frequently Bought Together