Eco Hi-Vis Work Trousers
Supplier: Portwest
Certificates
About this item
A classic style with a full update, made from a sustainable polyester/cotton fabric.
- Eco-conscious certified recycled fabric
- Reflective tape for increased visibility
- 9 pockets for ample storage
- Half elasticated waist for a secure and comfortable fit
- Knee pad pockets to facilitate knee pads
- Adjustable hem to accommodate all leg lengths
- Rule pocket and phone pocket
- Certified to EN ISO 20471 after 50× washes
- 40+ UPF rated fabric to block 98% of UV rays
Eco Hi-Vis work trousers feature an improved fit with elasticated waist, cargo pockets, and rule pocket.
Colour: Yellow or orange
Weather conditions - Dark: High visibility, reflective clothing
Certifications: EN ISO 20471 Class 2. RIS 3279 TOM Issue 2 (Orange only). CE certified.
Specifications
- Catalog No:
- PRTWEC40YER33
- PRTWEC40YER34
- PRTWEC40YER30
- PRTWEC40YER32
- PRTWEC40YER28
- PRTWEC40ORR32
- PRTWEC40YER42
- PRTWEC40ORR28
- PRTWEC40ORR30
- PRTWEC40YER40
- PRTWEC40YER41
- PRTWEC40YER36
- PRTWEC40YER38
- PRTWEC40ORR36
- PRTWEC40ORR38
- PRTWEC40YER48
- PRTWEC40ORR33
- PRTWEC40ORR34
- PRTWEC40YER44
- PRTWEC40YER46
- PRTWEC40ORR46
- PRTWEC40ORR48
- PRTWEC40ORR42
- PRTWEC40ORR44
- PRTWEC40ORR40
- PRTWEC40ORR41
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Environmentally Preferable:
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- Environmental certification:
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
Specifications
Related Information
Frequently Bought Together