Eco Hi-Vis Sweatshirts
Supplier: Portwest
Certificates
About this item
The EC13 sweatshirt is an ideal mid-layer option for when it’s too cool for a t-shirt but not cold enough for a jacket.
- Eco-conscious certified recycled fabric
- Knitted fabric with brushed backing
- Tape gap on side seams allows maximum garment stretch
- Reflective trim on inner hem for increased visibility
- Certified to EN ISO 20471 after 50x washes
- Bio motion tape pattern to improve recognition of human shape at distance
- 40+ UPF rated fabric to block 98% of UV rays
Made from a sustainable polyester/cotton fabric, the Eco Hi-Vis sweatshirt has a modern slim fit and 4 cm tape gap on the side seams, allowing the garment to stretch and providing maximum comfort for the wearer. These garments feature ribbed cuffs and a fully elasticated waistband for ultimate wearer comfort.
Colour: Yellow or orange
Weather conditions: Dark: High visibility, reflective clothing
Certifications: EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (Orange only). ANSI/ISEA 107 Type R Class 2. CE certified.
Specifications
- Catalog No:
- PRTWEC13YERXXXL
- PRTWEC13YERM
- PRTWEC13YERS
- PRTWEC13YER4XL
- PRTWEC13YERL
- PRTWEC13ORRXXL
- PRTWEC13ORRXXXL
- PRTWEC13ORRS
- PRTWEC13ORRXL
- PRTWEC13ORRM
- PRTWEC13YERXL
- PRTWEC13ORR4XL
- PRTWEC13ORRL
- PRTWEC13YERXXL
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Environmentally Preferable:
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- 65% recycled polyester, 35% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- Environmental certification:
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
Specifications
Frequently Bought Together