Hi-Vis Contrast Winter Traffic Jackets
Supplier: Portwest
Certificates
About this item
Contrasting colours make this garment a highly popular choice. Designed to keep wearers warm and dry while providing increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs, and a two-way zip front with studded storm flap.
- Quilt lined for thermal insulation
- Contrast panels for protection against dirt
- 4 pockets for ample storage
- Pack away hood for added functionality
- Two-way zip for quick and easy access
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 50x washes
- EN 342 Protection against cold certified up to −40 °C
Waterproof with taped seams to prevent water penetration. Extremely water resistant eco-conscious fabric finish, the material beads water away from fabric surface. These garments feature four exterior pockets for ample storage, an internal pocket for safe storage, a concealed phone pocket, and inner knitted cuffs. The Bio motion tape pattern is designed to improve recognition of human shape at distance.
Certifications: EN ISO 20471 Class 3. EN 343 Class 3:1 X WP 15000 mm. EN 342 0,345 (M².K/W), 2, X. ANSI/ISEA 107 TYPE R CLASS 3. ANSI/ISEA 107 TYPE P Class 3. AS/NZS 4602,1 Class D/N. CE certified.
Specifications
- Catalog No:
- PRTWS466YGYM
- PRTWS466YGYXXXL
- PRTWS466YGYL
- PRTWS466YGYXL
- PRTWS466YGYS
- PRTWS466YGYXXL
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together