Cole-Parmer® HM-200 Controlled Aluminium Heating Mantles
Supplier: Cole-Parmer
Certificates
About this item
Don't get burned - the outside stays 'safe to the touch'.
- Hold round-bottom, Erlenmeyer and volumetric flasks
- Maximum element temperature of 842 °F (450 °C)
- Built-in energy regulator
Safely heat round-bottom flasks to 450 °C (842 °F). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two Neon lights indicate 'power on' and 'heat on'. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
Powder coated aluminium outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Specifications
- Catalog No:
- 454-0081
- 454-0082
- 454-0079
- 454-0080
- Electrical:
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- Max. temperature:
- 450 °C
- 450 °C
- 450 °C
- 450 °C
Specifications
Related Information
Frequently Bought Together