Order Entry
Northern Ireland
ContactUsLinkComponent
Cole-Parmer® SH-200 Gyro Rocking Shakers
Cole-Parmer® SH-200 Gyro Rocking Shakers
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® SH-200 Gyro Rocking Shakers
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA51901-12
  • STUA51901-04
  • Model:
  • Mini
  • Large
  • Speed range:
  • 5 - 70 min⁻¹
  • 5 - 70 min⁻¹
  • Tilt angle:
  • 3 - 12°
  • 3 - 12°
  • W×D×H:
  • 275×335×165 mm
  • 390×450×165 mm
  • Platform W×D:
  • 235×235 mm
  • 355×355 mm
  • Electrical:
  • 230 VAC, 50 Hz
  • 230 VAC, 50 Hz
  • Display:
  • LED
  • LED
  • Max. load:
  • 3 kg
  • 10 kg
  • Timer:
  • 1 - 999 min
  • 1 - 999 min

Specifications

Frequently Bought Together