Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:M611 label printer, UK with Brady workstation PWID suite
- Model:M611-UK-PWIDS
- Print resolution:300 dpi
- Compatibility:Mobile device connected
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:750 (max. labels per day)
- Pk:1
- For:Asset tracking; Circuit board labelling; Component and equipment labelling; Data and telecommunications labelling; Electrical labelling; General identification; Wire and cable labelling
Specifications
About this item
Printer comes with a Brady WorkStation Product and Wire Identification Suite, enabling you to immediately start designing professional labels.
- Create and print up to 50,80 mm width labels
- Print labels at 50,80 mm per second print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
Get more flexibility in the field, Design, Preview, Print. Any way you choose. Store more than 1,000 labels on board, access files easier and print multiple ways , on demand. Modernise workflows: create labels in the office and share to the field to print anywhere, anytime.