To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:M611 label printer, UK
- Model:M611-UK-BT-W
- Print resolution:300 dpi
- Compatibility:Mobile device connected
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:750 (max. labels per day)
- Pk:1
- For:Asset tracking; Circuit board labelling; Component and equipment labelling; Data and telecommunications labelling; Electrical labelling; General identification; Laboratory labelling; Wire and cable labelling; Facility identification; Safety identification
Specifications
About this item
Create and share label files to print from anywhere using Bluetooth or Wi-Fi.
- Create and print up to 50,80 mm width labels
- Print labels at 50,80 mm per second print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
Get more flexibility in the field, Design, Preview, Print. Any way you choose. Store more than 1,000 labels on board, access files easier and print multiple ways - on demand. Modernise workflows: create labels in the office and share to the field to print anywhere, anytime.