To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:M710 label printer, QWERTY UK with WiFi and bluetooth
- Model:M710-WB-QWERTY-UK
- Print resolution:300 dpi
- Compatibility:Stand-alone and Peripheral; Mobile device connected
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:1000 (max. labels per day)
- Pk:1
- For:Electrical labelling; Facility identification; General identification; Healthcare and Hospital labelling; Laboratory labelling; Wire and cable labelling
Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi.
- Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
- Work longer - print 4,500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
- Get more work done using a keypad or software to print labels
- Print what you need, how you need - text, barcodes, shapes and images using a keypad or software
- Get shop-to-field flexibility with label saving, sharing and data imports
More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around.