Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:M610 label printer, QWERTY UK with bluetooth and Brady workstation PWID suite
- Model:M610-QY-UK-BT-PWID
- Print resolution:300 dpi
- Compatibility:Stand-alone and Peripheral
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:750 (max. labels per day)
- Pk:1
- For:Asset tracking; Circuit board labelling; Data and telecommunications labelling; Electrical labelling; General identification; Wire and cable labelling; Facility identification; Safety identification
Specifications
About this item
Design and print labels using a keypad, mobile app or desktop software.
- Work longer with an enhanced Gen3 Li-ION battery - print 4,500 labels on a full charge
- Stay connected wherever your work happens with enhanced Bluetooth technology
- Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
- Print labels at 50,80 mm per second print speed
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
- Operate your printer in –18 to +46 °C temperatures
Get the durability your work demands. Do more with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4,500 labels on a full charge. This printer ships in a hard case. This printer comes with a Brady WorkStation Product and Wire Identification Suite, enabling you to immediately start designing professional labels.