Tyvek® 400 TD148 Dual TG Coveralls
Supplier: DuPont
Certificates
About this item
Hooded coveralls feature Tyvek® fabric on the front of the garment and breathable SMS on the back. Tyvek® under gloves and Tyvek® socks are attached.
- Hooded coverall
- Stitched seams which are also taped on the upper body (underarms and wrists)
- Adapted wrist protection with the attached Tyvek® under gloves
- Enhanced protection of ankles and feet with the attached Tyvek® socks
- Modified hood for a better fit with respiratory helmets
- Tyvek® zipper and zipper flap for enhanced protection
- Throat protection thanks to chin flap with adhesive tape
Coveralls feature elasticated hood and waist (stitched-in), as well as Tyvek® zipper and flap. Stitched seams are also taped on the upper body underarms and wrists for enhanced protection both for the wearer and the process.
Certifications: Certified according to Regulation (EU) 2016/425. Chemical protective clothing, category III, Type 5 and 6. Anti-static treatment (EN 1149-5) - on both sides.
Packaging: 25 coveralls per box, bulk packed.
Specifications
- Catalog No:
- DUPOTD148SWHTG/2XL
- DUPOTD148SWHTG/3XL
- DUPOTD148SWHTG/S
- DUPOTD148SWHTG/L
- DUPOTD148SWHTG/M
- DUPOTD148SWHTG/XL
- Model:
- TD148SWH TG
- TD148SWH TG
- TD148SWH TG
- TD148SWH TG
- TD148SWH TG
- TD148SWH TG
- Fabric:
- Tyvek® 500 / SMS
- Tyvek® 500 / SMS
- Tyvek® 500 / SMS
- Tyvek® 500 / SMS
- Tyvek® 500 / SMS
- Tyvek® 500 / SMS
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Anti-static:
- +
- +
- +
- +
- +
- +
- Garment application:
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Water resistance:
- >10 kPa 5
- >10 kPa 5
- >10 kPa 5
- >10 kPa 5
- >10 kPa 5
- >10 kPa 5
- Tensile strength:
- >30 N
- >30 N
- >30 N
- >30 N
- >30 N
- >30 N
- Tearing strength:
- >10 N
- >10 N
- >10 N
- >10 N
- >10 N
- >10 N
Specifications
Frequently Bought Together