Cleanroom gloves, latex, sterile, Biogel® Tech
Supplier: MOLNLYCKE HEALTH CARE
Certificates
About this item
Biogel® Tech is a durable, all-purpose critical environment glove. It offers excellent barrier protection as well as fit, feel, and comfort. It has been tested and cleared for use with chemotherapy agents.
- Natural rubber latex
- Biogel® hydrogel polymer coating for easy donning
- Beaded cuff
- PPE Category III, certified to Type C chemical permeation testing
- Exceed industry standard for force at break, tensile strength, and elongation
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Ideal for use in controlled environments, in medical and research laboratories, in the pharma industry, as well as in biotechnology.
Packaging: One pair per pack, in a high quality polyethylene inner wrap, packed into a film pack. 25 pairs per inner LDPE polybag f; 2 inner LDPE polybags are packed in an outer LDPE polybag. Four outer polybags per transit case, total of 200 pairs.
Specifications
- Catalog No:
- 112-6337
- 112-6338
- 112-6339
- 112-6344
- 112-6341
- 112-6342
- 112-6340
- 112-6343
- Model:
- Surgeons
- Surgeons
- Surgeons
- Surgeons
- Surgeons
- Surgeons
- Surgeons
- Surgeons
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Low Manufacturing Impact, Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- Finger thickness:
- 0,27 mm
- 0,27 mm
- 0,27 mm
- 0,27 mm
- 0,27 mm
- 0,27 mm
- 0,27 mm
- 0,27 mm
- Palm thickness:
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- 0,26 mm
- Tensile strength:
- 30 MPa
- 30 MPa
- 30 MPa
- 30 MPa
- 30 MPa
- 30 MPa
- 30 MPa
- 30 MPa
- Ultimate elongation:
- 890
- 890
- 890
- 890
- 890
- 890
- 890
- 890
- EN norm:
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 10282, EN ISO 374-1, EN 374-2, EN 374-4, EN 16523-1, EN ISO 374-5, EN 556-1, EN ISO 15223-1, EN ISO 21420
- Environmental certification:
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
- FCS, ISO 14001
Specifications
Frequently Bought Together