PURELL® Advanced Hygienic Hand Sanitising Foams
Catalog # GOJO1904-02-EEU00
Supplier: GOJO Industries - Europe Ltd
Specifications
- Description:PURELL® Advanced hygienic hand sanitising foam 1200 ml refill only for PURELL LTX-12™ dispenser
- Seq:02
- Pk:1
Specifications
About this item
A hygienic hand sanitising foam formulation, proven to help maintain skin health.
- Enriched with skin conditioners that help maintain skin moisture and improve overall skin feel
- Kills 99,99% of most common germs that may be harmful
- 70% alcohol formulation is suitable for frequent use by hospital staff
- Removable pump for easier recycling
- CLEAN SEALED™ refill helps prevent contamination
- Halal certified
No-rinse hygienic hand sanitising foam. Recommended for use on hands that are lightly soiled, and in conjunction with a hand hygiene regime.
GOJO SMART-FLEX™ bottles are made from durable, recyclable PET material that provides crystal clarity while using 30% less material than rigid HDPE material. Controlled collapse technology maintains bottle shape longer while emptying.
Certifications: Conforms to EN 1500, active against virus according to EN 14476, bactericidal EN 13727, EN 1276, yeasticidal EN 1650, EN 13624, fungicidal EN 1650. Food taint test compliant: BS EN 4120:2007.
Ordering information: Some of these refills are part of the GOJO free dispenser program. To receive a FREE of CHARGE manual dispenser, you need to purchase at least one refill. The manual dispensers available for this offer are PURELL® ADX-12™ and PURELL® ES4 soap, and hand sanitiser. If you want a FREE of CHARGE touch-free dispenser, you need to purchase one case consisting of two refills to receive a PURELL® TFX™ white and two cases of two refills each to receive a PURELL® TFX™ metallic, PURELL® ES6 soap and hand sanitiser, or a PURELL® ES8 soap and hand sanitiser.