Order Entry
Northern Ireland
ContactUsLinkComponent
 
Water purification systems, PURELAB® Quest
Catalog # ELGAPQDIUVM1
Supplier:  ELGA LabWater
   Sustainable Materials
   Sustainable Packaging
   Water Efficient
   Energy Efficient
undefined
Water purification systems, PURELAB® Quest
Catalog # ELGAPQDIUVM1
Supplier:  ELGA LabWater
   Sustainable Materials
   Sustainable Packaging
   Water Efficient
   Energy Efficient

Specifications

  • Flow rate:
    Max: 2 L/min for Type I water
  • Description:
    PURELAB® Quest UV with starter pack, produced water quality: Type I (ultra pure water); Type II (pure water); Type III (RO water, primary grade)
  • Environmentally Preferable:
    Sustainable Materials,
    Sustainable Packaging,
    Water Efficient,
    Energy Efficient
  • Model:
    PURELAB® Quest UV with starter pack
  • Electrical:
    100 - 120 VAC, 1 ph, 60 Hz
  • Bacteria:
    Bacteria TVC: <0,1 cfu/ml when using the LC197 capsule filters
  • Endotoxin:
    <0.001 EU/ml when using the LC197 BioFilter
  • Average daily needs:
    Up to 10 L/day for Types I and II;
    Up to 30 L/day for Type III
  • DNases:
    <5 pg/ml
  • Feed water:
    Tap water
  • Production flow rate:
    10 L/h
  • Particles:
    0,2 µm filtration for Types I and II
    >99% for Type III
  • Resistivity at +25 °C:
    18,2 MΩ.cm @ 25°C for Type I
    >1 MΩ.cm @ 25°C for Type II
  • Weight:
    23 kg
  • W×D×H:
    232×421×511 mm
  • Pk:
    1

Specifications

About this item

Ideal water system for a new start up lab. Advanced and affordable, providing tap to Type I water.

  • Maximize your budget: one system delivering three water types
  • Compact: wall or bench mount
  • Sustainable design: made with 85% recycled materials
  • Intuitive: simple to use and install
  • Manual and autovolume dispensing with recirculation of the water from the reservoir up to the point of dispense
  • Integrated 7 liter reservoir
  • USB data port/Hubgrade enabled

The PURELAB® Quest offers three water types, multiple quality sensors, clear information, a compact and economical design, ease of use, a fast flow rate, reliability, and simple maintenance.

The system has been tested through 150000 cycles of dispensing, which is equivalent to over 20 years of lab use. Research and development are at the heart of ELGA. Our global network of engineers and scientists are dedicated to lab water applications.

PURELAB® Quest's components have been proven in tens of thousands of water systems globally and result from over a decade of user experience and feedback. While discovery and research can take a lifetime, PURELAB® Quest will deliver the water you need within seconds. Every day is a Quest.

Made from >85% reclaimed materials, which is a better investment for the planet.

Certifications: UL/CSA listed. CE marked.
Accessories information: When purchased as a kit, the system comes with a pretreatment filter and a 0,2 µm capsule filter or a BioFilter. For Type II and III water, the addition of a 15 or 30 liter reservoir will be required. Installation labor can be ordered separately. Please contact your Avantor representative for more information.