Brass Fitting Manifolds, Female NPT
Supplier: Avantor Fluid Handling
Certificates
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable brass
Constructed of durable brass for your industrial or rugged applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31523-13
- MFLX31523-27
- Inlet NPT(F):
- 0,25"
- 0,375"
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- Mounting hole:
- 0,17"
- 0,2"
- No. of outlets:
- 6
- 10
- Outlet NPT(F):
- 0,125"
- 0,25"
- Warranty:
- Out of box
- Out of box
Specifications
Frequently Bought Together