VWR®, Spill Kit, Acid Neutralising
121-0196
- Weight:2,5 kg
- Description:Spill kit, acid neutralising
- Environmentally Preferable:
- Absorbency:17 L
- Pk:1 KIT
This speciality spill kit contains sorbents, neutralising agent, PPE and accessories so that you are prepared in an emergency. Contained in a handy tub, providing 17 litres of absorption capacity.
- Suitable for most acid spills
- Lightweight and easy to move for a fast response
- Highly absorbing pads to wipe down equipment and remove spills
- SOC’s to prevent spills from spreading on the work floor
- Neutralising polymer to neutralise acid
- Gloves and glasses to protect employees
- Waste disposal bag to contain all used equipment
Position spill kits around your facility so that you are prepared should a spill occur. This spill kit contains chemical neutralising polymers which provide safe spill control with a colour change indicator that reflects neutralisation.
Provides safe spill control for most acids (including battery spills on smooth surfaces). Also included in each spill kit are practical, visual instructions for optimal product use.
: Each kit contains 2 waste disposal bags, 1 pair of gloves, 2 VWR® universal socs (121-0144), 10 VWR® universal pads (121-0138), 1 pair of safety goggles, 1 overall, 1 acid neutraliser and 1 scoop and scraper. With practical, visual instructions for optimal product use.