Safety spectacles, uvex pure-fit planet
Supplier: UVEX
Certificates
About this item
These pure metal-free, reduced to the max - single-origin, ultra-light protective glasses with an innovative temple concept.
- Frameless lens design for a wide field of vision
- Robust polycarbonate lens
- Only 19 g in weight
- Marking: W 166 FT CE – 2C-1,2 W1 FT CE
- UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm
x-tended sideshield offers additional protection in the side area. The flexible temples enable a perfect fit and a secure hold without pressure points. Anatomically shaped nose pad for all-day comfort.
An innovative new production technology means the uvex pure-fit can be manufactured fully automatically from just one material without the need for additional assembly. It is made entirely of polycarbonate and is therefore 100% recyclable.
Certifications: Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters).
Specifications
- Catalog No:
- UVEX9145.014
- UVEX9145.265
- Environmentally Preferable:
- Low Manufacturing Impact, Product Transparency and Disclosure, Sustainable Packaging, Energy Efficient
- Low Manufacturing Impact, Product Transparency and Disclosure, Sustainable Packaging, Energy Efficient
- Environmental certification:
- Production plant: ISO 50001
- Production plant: ISO 50001
Specifications
Frequently Bought Together