Wipedown HC dry wipes, VAI®
Catalog # VELTVEL13-9X9S3013
Supplier: VELTEK ASSOCIATES
Specifications
- Description:WipeDown HC dry wipes, 228,6×228,6 mm, sterile, folded
- Seq:02
- Pk:400
Specifications
About this item
WipeDown HC dry wipers are ultra-clean laundered and suitable for use in cleanroom environments.
- Sterile versions are sterility assured through gamma irradiation at a 10⁻⁶ SAL
- Individually labelled with lot number and expiration date
- Packaged neatly folded for easy removal
- Completely lot traceable
- Delivered with lot specific documentation
- High absorbency and low in particulate shedding and soluble extracts
- Minimises fibre and particulate release
- Validated for sterility and shelf life
Constructed of 55% polyester and 45% cellulose spunlace blend. Particulates, residues, and foreign particles are effectively entrapped in the webbing of both of these materials.
Uses a proprietary cutting method, FocusEdge heat cutting technology. This ensures that there is a reduction in edge particulates on the wiper that is typically left behind after laser cutting.
WipeDown HC dry wipers can be used for filling and packaging machinery wipe downs, IPA wipe downs, spill control, general wiping, and contamination control.