Hand disinfectant gels, Soft Care Med H5
Catalog # DIVY100858312
Supplier: Diversey
Specifications
- Description:Disinfectant gel, Soft Care MED, 6×0,8 L (with pump)
- Seq:02
- Pk:6
Specifications
About this item
Soft Care MED is an alcohol gel for hand disinfection. These can be used as a disinfectant for the skin, based on a mixture of isopropyl alcohol and n-propanol. This alcohol composition is a highly effective disinfectant, and extremely effective against skin-borne microorganisms (bacteria, fungi and viruses).
- Suitable for hygienic and surgical hand disinfection
- Contains a mixture of isopropyl alcohol and n-propanol
- Without colour and perfume
- Contains moisturising substances - prevents dry and irritated skin
Soft Care MED contains thickener to increase the viscosity and give a longer contact time between product and skin and as a result a better effect. In addition, it contains moisturising substances that care for the skin. These are perfume free, which excludes the risk of contaminating food, and therefore makes it suitable for use in food production.
Certifications: Meets EN1500 (15 s 5 ml), EN13727 (pure ratio, 15 s), EN13727 MRSA strains (pure ratio, 15 s), EN13624 yeasticidal (pure ratio, 15 s), EN1275 (pure ratio,15 s), EN1276 (clean conditions, 15 s), EN1650 yeasticidal (clean conditions, 15 s), EN14348 (clean conditions, 15 s), EN12791 (120 s, 3 min).
Caution: Use biocides safely. Always read the label and product information before use.