Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Acepromazine maleate ≥98%
 
undefined
 
Acepromazine maleate ≥98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Off-white to yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    136 to 139 °C
  • Loss on drying:
    ≤1 %
  • Solubility:
    (1 % in methanol) Clear colorless to yellow solution
  • HPLC:
    ≥97.5 %

 

Frequently Bought Together