VWR®, Box Top Parafilm® Dispenser
631-1280
- Colour:Blue
- Description:Box top Parafilm® dispenser
- W×D×H:172×123×99 mm
- Pk:1
Easy application with no mess.
- Accommodates two 50 mm (2"), or one 100 mm (4") Parafilm® M rolls
- Made from ABS plastic, making the unit easy to clean
Easy application involves simply placing the dispenser on top of the Parafilm® M box and pulling the sealing film through. There is no need to remove rolls from the packaging. A built-in safety blade slides and cuts with no danger to fingertips, eliminating the need for scissors.
: Supplied with two safety blades, Additional replacement blades are available separately for purchase.