High-visibility polo shirts, Two Tone Cotton Comfort, S174
Supplier: Portwest
Certificates
About this item
This shirt has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style.
- Moisture wicking fabric helping to keep the body warm, cool and dry
- Reflective tape for increased visibility
- 35+ UPF rated fabric to block 97% of UV rays
- Superior styling with a contrast collar and fluorescent stripe
- Side vents for added comfort
- Designed with a comfort fit
Shell fabric: 55% cotton, 45% polyester,knit 175 g.
Certifications: Certified to EN ISO 20471 after 50× washes. Complies with RIS 3279-TOM for rail industry (orange only).
Caution: Do not dry clean.
Specifications
- Catalog No:
- PRTWS174ONRXXL
- PRTWS174ONRS
- PRTWS174ONRM
- PRTWS174ONRXXXL
- PRTWS174ONRXL
- PRTWS174ONRL
- Model:
- S174
- S174
- S174
- S174
- S174
- S174
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- Weight:
- 160 g
- 160 g
- 160 g
- 160 g
- 160 g
- 160 g
Specifications
Frequently Bought Together