Fleece jackets, North Sea, S665
Supplier: Portwest
Certificates
About this item
One of the most hardwearing and durable garments available in the fleece range, the S665 is suitable for the most demanding work environments. The sleeve and shoulder panels give a stylish look and help extend the life of the
garment. Also has a mobile phone pocket and an elasticated drawcord hem for a snug fit.
- Anti-pill durable fleece fabric
- Wind resistant to protect against wind chill
- Lined for added warmth and comfort
- Contrast panels for protection against dirt
- Four pockets for ample storage
- Phone pocket
- Zipped pockets
- Contrast silver zip
- Elasticated cuffs for a secure fit
- Drawcord adjustable hem
Fleece styles are all made using high quality anti-pill polar fleece fabrics. They offer great warmth and comfort to the wearer. Varying fabric weights offer versatility and choice across the range and ensure there is a garment to suit every need from extra layering to total outdoor protection.
Certifications: EN 14058 Class 2 certified.
Specifications
- Catalog No:
- PRTWS665NARM
- PRTWS665NARL
- PRTWS665NARS
- PRTWS665NARXXXL
- PRTWS665NARXXL
- PRTWS665NARXL
- Model:
- S665
- S665
- S665
- S665
- S665
- S665
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
Specifications
Frequently Bought Together