High visibility rain trousers, Sealtex™ S493
Supplier: Portwest
Certificates
About this item
Sealtex™ high visibility trousers are made of durable breathable, windproof and water resistant fabric, finished with top quality reflective tape. Waterproof with welded seams to prevent water penetration.
- Heat-sealed reflective tape for added visibility
- Stud adjustable hems for a secure fit
- Fully elasticated waistband for ultimate wearer comfort
- Extremely water resistant fabric finish, water beads away from fabric surface
- 50+ UPF rated fabric to block 98% of UV rays
- Wind resistant to protect against wind chill
Shell fabric: Sealtex™ Ultra which is a highly breathable, high technology PU coated fabric, on a flexible 100% polyester tricot knit, 185 g.
Certifications: ANSI/ISEA 107: 2015 SUPPLEMENTAL CLASS E; Fabric Performance WP 5000 mm MVP 3000 g/m²/24 hrs; EN 343:2019 Class 3:2 X WP 5000 mm MVP 3000 g/m²/24 hrs; AS 4602.1 Class D/N; EN ISO 20471 Class 1
Caution: Wash with like colours. Do not dry clean.
Specifications
- Catalog No:
- PRTWS493YERXXL
- PRTWS493YERXXXL
- PRTWS493YER4XL
- PRTWS493YERXL
- PRTWS493YERS
- PRTWS493YERL
- PRTWS493YER5XL
- PRTWS493YERM
- PRTWS493YERXS
- Model:
- S493
- S493
- S493
- S493
- S493
- S493
- S493
- S493
- S493
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Sealtex™ Ultra, PU coated, 100% polyester tricot knit
- Weight:
- 185 g
- 185 g
- 185 g
- 185 g
- 185 g
- 185 g
- 185 g
- 185 g
- 185 g
Specifications
Frequently Bought Together