General purpose gloves, Polka dot, A110
Supplier: Portwest
Certificates
About this item
By combining enhanced grip with excellent dexterity, the Polka Dot gloves perform well in dry conditions.
- Seamless 13 gauge knitted liner
- PVC dotted palm for enhanced grip
- 100% breathable seamless liner
- Excellent for jobs requiring high dexterity
Performs well in dry conditions.
Certifications: AS/NZS 2161 .2; AS/NZS 2161 .3; ANSI/ISEA 105 - 2016 ABRASION Level (1); EN 388:2016 (214XX)
Packaging: 12 pairs per pack.
Specifications
- Catalog No:
- PRTWA110WBRXL
- PRTWA110WBRM
- PRTWA110WBRS
- PRTWA110WBRL
- PRTWA110WBRXXL
- PRTWA110WBRXS
- Model:
- A110
- A110
- A110
- A110
- A110
- A110
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- PVC dotted palm
- PVC dotted palm
- PVC dotted palm
- PVC dotted palm
- PVC dotted palm
- PVC dotted palm
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN 388 (214XX)
- EN 388 (214XX)
- EN 388 (214XX)
- EN 388 (214XX)
- EN 388 (214XX)
- EN 388 (214XX)
Specifications
Frequently Bought Together