Healthcare tunics, C820
: Portwest
These Healthcare Tunics are made of a high quality Kingsmill cloth. Collar ending in a point with a concealed zip and provided with a scissor pocket and two patch pockets. The polyester/cotton cloth retains its fresh look was after wash.
- Abrasion resistant durable twill fabric
- Excellent colour fastness and shrinkage results
- Soft handle
- Three storage pockets and chest pocket with two patch pockets
- Concealed zip
- Bunting at all critical points
- Back pleat for more freedom of movement
- UPF 50+ fabric blocks 98% of UV radiation
The workwear range offers a wide choice of design and fit, made for every working condition. Only the best canvases and manufacturing techniques are used for comfort and safety guarantee. Extensively tested to withstand everyday conditions can withstand.
Weight: 210 g
- Catalog No:
- PRTWC820NARM
- PRTWC820NARXL
- PRTWC820NARS
- PRTWC820NARL
- PRTWC820NARXXL
- PRTWC820NARXXXL
- Model:
- C820
- C820
- C820
- C820
- C820
- C820
- Garment application:
- Medical, Clinical
- Medical, Clinical
- Medical, Clinical
- Medical, Clinical
- Medical, Clinical
- Medical, Clinical
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 210 g
- 210 g
- 210 g
- 210 g
- 210 g
- 210 g
Frequently Bought Together