Flame resistant coats, 3000 over-coat, FB30
Supplier: Portwest
Certificates
About this item
FB30 over-coat is constructed using a Nomex® / Lenzing® FR viscose outer shell fabric. Features include a quick release front zip, lower front pockets with press stud for holding gloves and knitted cuffs with thumb loops to hold sleeves in place.
- Anti-wicking strip at hem
- Inner ribbed cuffs for warmth and comfort
- Radio pocket designed to fit all sizes
- Throat tab on front neck
- Hook and loop cuffs for a secure fit
- Sew on flame resistant industrial wash tape
Weight: 260 g/m²
Moisture barrier made of FR Knitted fabric with PU membrane (85 g/m²), thermal layer made of FR non-woven and inner thermal layer made of FR Aramid viscose (260 g/m²).
Certifications: EN 469 Level 2
Caution: Fasten all closures before washing. Machine wash using liquid detergent. Hang dry out of direct sunlight. Do not iron the reflective tape. Tumble drying is necessary to activate the fluorocarbon finish.
Specifications
- Catalog No:
- PRTWFB30NARS
- PRTWFB30NARL
- PRTWFB30NARM
- PRTWFB30NARXL
- PRTWFB30NARXXXL
- PRTWFB30NARXXL
- Model:
- FB30
- FB30
- FB30
- FB30
- FB30
- FB30
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Nomex® / Lenzing® FR viscose
- Nomex® / Lenzing® FR viscose
- Nomex® / Lenzing® FR viscose
- Nomex® / Lenzing® FR viscose
- Nomex® / Lenzing® FR viscose
- Nomex® / Lenzing® FR viscose
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together