The holster work shorts are a great addition to the PW3 range, combining function and style and impressive range of multifunctional pockets including detachable holster pockets, ID pocket, rule pocket and an easy access thigh pocket provide ample secure storage.
- Durable polycotton fabric for high performance and maximum wearer comfort
- Hammer loop for secure storage of work tools
- Zip off holster pockets for added versatility
- Double rule pocket
- Triple-stitched seams for extra durability
- Reinforced panels in high wear areas for maximum durability
Contrast fabric: 100% polyester oxford 600D 210 g.
Shell fabric: Kingsmill 300 g.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Catalog No:
- PRTWPW345ZBR30
- PRTWPW345ZBR38
- PRTWPW345ZBR32
- PRTWPW345ZBR40
- PRTWPW345ZBR33
- PRTWPW345ZBR41
- PRTWPW345ZBR34
- PRTWPW345ZBR42
- PRTWPW345ZBR36
- Model:
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Kingsmill: 65% polyester, 35% cotton, Contrast Fabric : 100% polyester Oxford 600D
- Weight:
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)
- 300 g (shell fabric), 210 g (contrast fabric)