Order Entry
Northern Ireland
ContactUsLinkComponent
Chemistry vacuum system, Chemical duty oil-free diaphragm pump with controller, model LVS 105 T - 10 EF+, Welch
Chemistry vacuum system, Chemical duty oil-free diaphragm pump with controller, model LVS 105 T - 10 EF+, Welch
Catalog # 181-0580
undefined
Chemistry vacuum system, Chemical duty oil-free diaphragm pump with controller, model LVS 105 T - 10 EF+, Welch
Catalog # 181-0580

Specifications

  • Flow rate:
    18 l/min (pumping speed)
  • Description:
    Chemistry vacuum system, chemical duty oil-free diaphragm pump with controller
  • Model:
    LVS 105 T - 10 EF+
  • Connection on pressure side (EX):
    DN 8 (exhaust connection)
  • Connection on suction side (IN):
    DN 8 (inlet connection)
  • Motor:
    130 W (rated power)
  • Power connection:
    115 - 240 V, 50/60 Hz
  • Weight:
    9,5 kg
  • W×D×H:
    250×435×260 mm
  • Pk:
    1

Specifications

About this item

The perfect partner for your rotovap. Faster, better quality distillation and solvent concentration.

  • Save energy with ecoflex speed control - GREEN by design
  • Fast process times - up to 40% increase in evaporation rates
  • High control accuracy for smooth evaporation without bumping and foaming
  • Bench space saving design
  • Whisper quiet operation
  • Multilingual high contrast 5" colour display with light/dark mode
  • VCpro 600 series controller with tactile buttons and scroll wheel
  • Ultimate pressure ≤2 mbar
  • Sound pressure level ≤44 dB(A)

This system is specially designed for solvent distillation /evaporation applications and comprises of a chemical duty diaphragm pump and VCpro 600 series digital controller with rpm motor speed control (ecoflex technology). Liquid separator and exhaust emissions condenser for optimal solvent recovery are also included. Designed for chemical applications all wetted parts are made of high quality chemically resistant materials and clear plastic coated glassware.

Ideal for evaporation of high and low boiling point solvents, the chemical resistant diaphragm pump (MPC series) provides a deep stable vacuum <2 mbar and is ideal for research labs – evaporate high boiling point solvents, example DMF at 30 °C. The pump is speed controlled, using the ecoflex control, to ensure an accurate and smooth evaporation without bumping and foaming.

It has a space saving design with small footprint to fit on every bench or in the fume hood. It has low power consumption due to BLDC EC motor technology, as well as the ecoflex motor speed control. DN8 hose nozzles allow quick connection of flexible vacuum hose.

The NEW VCpro 600 series controller has manual, automatic and fully programmable modes for novel processes. Process data can be logged and downloaded for record keeping. Remote control / monitoring is also possible by LAN or RS232 connection. The controller can be protected by PIN at user and admin levels to prevent accidental adjustment. PC software is downloadable for free from the Welch website.

Certifications: CE.
Accessories information: Use ILMV112575 rotary evaporator connection kit for quick and easy connection of LVS 105 T - 10 EF+ to your rotovap. Includes vacuum hose 18/8×5 mm, cooling water / chiller hose, clamps and connecting parts.
Delivery: Chemical duty diaphragm pump, housed in casing with digital controller. With inlet separator flask, exhaust emissions condenser and collection flask, vibration isolating feet, Schuko, UK and US plug leads.