Order Entry
Northern Ireland
ContactUsLinkComponent
L(+)-Serine ≥99%, free flowing white powder
L(+)-Serine ≥99%, free flowing white powder
Supplier:  MP Biomedicals
Certificates
L(+)-Serine ≥99%, free flowing white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Synonyms:
    L-2-Amino-3-hydroxypropionic acid; Ser; S; (S)-2-amino-3-hydroxypropionic acid; β-hydroxy alanine; α-amino-β-hydroxy propionic acid
  • Form:
    Free flowing White Powder
  • Storage:
    Store at room temperature (15 to 30 °C)
  • Heavy Metals:
    ≤20 ppm (as Pb)
  • Loss on Drying:
    ≤0,5%
  • Optical Rotation:
    10° to +20° (c = 10, 2 N HCl)
  • pka:
    2,19 (−COOH), 9,21 (−NH2)(Lit.)

Specification Test Results

Frequently Bought Together