Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Lithium iodide hydrate 99%, extra pure
 
undefined
 
Lithium iodide hydrate 99%, extra pure

 

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Titration Argentometric:
    ≥98.5 % (on dry substance)
  • Water:
    ≤30 % (K.F.)
  • Sulfate (SO4):
    ≤1000 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤15 ppm

 

 

Frequently Bought Together