Order Entry
Northern Ireland
ContactUsLinkComponent
Sodium perchlorate monohydrate 85+% ACS
Sodium perchlorate monohydrate 85+% ACS
Certificates
undefined
Sodium perchlorate monohydrate 85+% ACS

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Titration Argentometric:
    85.0 to 90.0 % (as NaClO4)
  • pH:
    6.0 to 8.0 (5 % solution at 25.0°C)
  • Chloride (Cl):
    ≤30 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤500 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together