Order Entry
Northern Ireland
ContactUsLinkComponent
β-(N-Morpholino)ethanesulphonic acid (MES) hydrate 99+% for biochemistry
β-(N-Morpholino)ethanesulphonic acid (MES) hydrate 99+% for biochemistry
Certificates
undefined
β-(N-Morpholino)ethanesulphonic acid (MES) hydrate 99+% for biochemistry
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤9.0 % (K.F.)
  • Solubility:
    (5 % w/v in water) Clear colorless
  • UV:
    at 280 nm A: ≤0.02
  • pH:
    2.5 to 4.0 (1 % in water at 25°C)
  • Titration with NaOH:
    ≥99.0 % (On dry substance)
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤500 ppm

Specification Test Results

Related Information

Frequently Bought Together