Order Entry
Northern Ireland
ContactUsLinkComponent
Hydriodic acid 57%, Supelco®
Corrosive
Hydriodic acid 57%, Supelco®
Supplier:  Merck
Certificates
Corrosive
Hydriodic acid 57%, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -50 °C (External MSDS)
  • Boiling Point:
    127 °C (1013 hPa)
  • Density:
    1.70 g/cm3 (20 °C)
  • pH:
    1 (13 g/l, H2O, 20 °C)

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together