Order Entry
Northern Ireland
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, 0.52% sodium hypochlorite, HYPO-CHLOR®
Cleanroom wipes, pre-saturated, 0.52% sodium hypochlorite, HYPO-CHLOR®
Catalog # VELTVEL912X12S3018
Supplier:  VELTEK ASSOCIATES
Cleanroom wipes, pre-saturated, 0.52% sodium hypochlorite, HYPO-CHLOR®
Catalog # VELTVEL912X12S3018
Supplier:  VELTEK ASSOCIATES

Specifications

  • Packed:
    20/bag, 10 bags/box
  • Colour:
    White
  • Description:
    HYPO-CHLOR® 0,52% aseptic wipes, sterile
  • L×W:
    305×305 mm
  • Seq:
    01
  • Pk:
    200

Specifications

About this item

HYPO-CHLOR® saturated wipes are designed for intricate or sensitive locations where a spray down would create residues. The 100% continuous polyester fiber is clean and absorbent.

  • Available in ABCD Cleanroom Introduction System
  • Formulated with WFI
  • Validated for sterility and shelf life
  • Available in three different percentage solutions of Sodium Hypochlorite at 0,25%, 0,52%, or 5,25% to fit specific needs
  • 100% synthetic filament constructed in a continuous knit to minimize fiber and particulate release
  • Re-sealable packaging
  • Supplied with lot specific information
  • ISO 4 (Class 10) Cleanliness

HYPO-CHLOR® wipes can be used for both aseptic and non-aseptic wipe downs of filling and packaging machinery, stainless steel, Lexan, polycarbonate, glass, and any critical surface that requires cleaning. Wipes are available in a standard 305×305 mm size and are packaged in a unique and patented Asepti-Fill System, sterile or non-sterile version.

Wipes are saturated with a ready-to-use 0,52% solution, formulated with Water for Injection (WFI). Sterile wipes are sterility assured through aseptic filling into components that have been terminally sterilized through gamma irradiation at 10⁻⁶ SAL. Individual lots are sterility tested according to the USP compendium with lot specific Certificates of Analysis, Certificates of Sterility, and Certificates of Conformance available upon delivery.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904